Beli loop calibrator di monotaro.id

Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
  1. Extech Handheld Loop and Process Calibrator
    Mulai

    Rp9.999.900

    Extech Handheld Loop and Process Calibrator
    atribut:
    • Brand: EXTECH
    • Current Measurement Range (mA DC): 0 to 50
    • Source Current (mA DC): 0 to 24
  2. CONSTANT Loop Calibrator
    Mulai

    Rp10.999.900

    CONSTANT Loop Calibrator
    atribut:
    • Dimensions (mm): 180x90x47
    • Output Current (mA): 20
    • Output Transmitter (mA): -20
    • Output Loop Power (V): 24
    • Ouput Range: 0.000 to 22.000
    • Input Voltage (V): 28
    • Input Current (mA): 20
    • Input Loop Current (mA): 20
  3. FLUKE Precision Loop Calibrator
    Mulai

    Rp11.999.900

    FLUKE Precision Loop Calibrator
    atribut:
    • Dimensions (mm): 152x93x44
    • Dust/Water Protection: IP40
    • Voltage (V): 30000 (DC)
  4. Duoyi Digital Insulation Earth Resistance Tester
    Mulai

    Rp1.399.900

    Duoyi Digital Insulation Earth Resistance Tester
    Deskripsi:
    Duoyi Dy30-1The Newly Sty Of Digital Insulation Resistan Tester Is 30 Series, Including Dy30-1, Dy30-2, Dy30-3 Ect.Dy30-X Series Apply For All Kinds Of Ectric Equipment And Insulation Materials Such As Transformer, Ectromotor, Cab, Switch, Applian, Etc. It Is A Perfect Ectrical Testing Meter.Dy30-1, The Output Volta Testing Can Be Chand In 250V/500V/1000V For Deferent Measurement. Resistan Ran Can Touch 2000M Ohm. Alternating Volta Also Can Be Tested.Package Include:1 Digital Insulation Resistan Tester Dy30-11 Set Test Ads1 Pie User'S Manual1 Black Bag1. We Acpt , West Union, Tt. All Major Credit Cards Are Acpted Through Secure Prossor Escrow.2. Must Be Made Within 3 Days Of Order.3. If You Can'T Checkout Immediately After Auction Close, Pase Wait For A Few Minutes And Retry S Must Be Compted Within 3 Days.1. Worldwide . (Expt Some Countries And Apo/Fpo)2. All Orders Will Be Shipped Out Within 3 Working Days After We Have Sucssfully Reived Your .3. We KingzSHTOOLS28889
    atribut:
    • DIY Supplies: Electrical
    • Dimensions (mm): 150x100x70
    • Display Type: Digital Only
    • Measuring Range (ohm): 0-2000
    • Operating Temperature (°C): 0 to 40
  5. FLUKE Volt/Ma Calibrator
    Mulai

    Rp53.999.900

    FLUKE Volt/Ma Calibrator
    Deskripsi:
    The Fluke 715 Volt mA Calibrator delivers outstanding performance, durability, and reliability in a compact, lightweight tool. Offered in the rugged Fluke 80 Series DMM package, the calibrator measures loop current as well as voltage output. It sources voltage to 200mV or 20V, measures loop current (0-20, 4-20mA) signals with 0 .01% accuracy and 1µA resolution, and measures voltage output process signals from PLCs and transmitters. It can source or simulate 4-20mA loop current and provides a 24V loop supply with simultaneous current measurement. The 715 is also extremely easy to use with a simple push button interface similar to the multifunction Fluke 750 Series Documenting Process Calibrators. It features the rugged construction that Fluke tools are known for and is EMI tolerant and dust and splash resistant. It also features a removable battery door for quick battery changes.
    atribut:
    • Operating Altitude (m): 3000max
    • Display: Clear 5 digit LCD
    • Operating Temperature (°C): -10 to 55
  6. Harris Gas Regulator (Regulator Gas)
    Mulai

    Rp5.699.900

    Harris Gas Regulator (Regulator Gas)
    Deskripsi:
    These regulators are for use with oxygen and inert gases like argon, helium, and nitrogen. They are not compatible with fuel or corrosive gas.
    atribut:
    • Body Material: Brass
    • Voltage (V): 110
  7. UNI-T Single Function Loop Calibrator (Kalibrator Loop)
    Mulai

    Rp7.499.900

    UNI-T Single Function Loop Calibrator (Kalibrator Loop)
    Deskripsi:
    UT705 is a high performance device for loop calibration and maintenance. Designed with high-accuracy DC current and transmitter analog current outputs, UT705 has DC voltage/current and loop current measurement functions with button settings, selectable steps and ramp outputs to help user work more efficiently and accurately. It features LCD backlight, auto power off and 1m drop proof.
    atribut:
    • Dimensions (mm): 96x193x47
    • Display (mm): 63x40
    • Measurement Accuracy, DC Current (%): ±(0.02%+2)
    • Measurement Accuracy, DC Voltage (%): ±(0.02%+2)
    • Measurement Accuracy, Loop Current (%): ±(0.02%+2)
    • Measurement Range, DC Current (mA): 4 to 20
    • Measurement Range, DC Voltage (V): 30
    • Measurement Range, Loop Current (mA): 4 to 20
    • Power (V): 9 battery (6F22)
  8. KYORITSU LOOP/PFC/PSC Testers
    Mulai

    Rp8.899.900

    KYORITSU LOOP/PFC/PSC Testers
    Deskripsi:
    KYORITSU Loop/PSC Tester with
    atribut:
    • Contents Included: Molded plug test leads; 7121B (Simplified measurement probe); Pouch for test leads; 9121 (Shoulder Strap); Instruction Manual
    • Dimension (LxWxD): 167x185x89 mm
    • Loop Impedance Ranges: 20/200/2000 Ohm
    • Measurement Range: PSC: 200A (2.3A 40ms)/ 2000A (25A 20ms)/ 20kA (25A 20ms)
    • Test Current: 20 Ohm 25A\n200 Ohm 2.3A\n2000 Ohm 15mA
    • Test Period: 20 Ohm (20ms)\n200 Ohm (40ms)\n2000 Ohm (280ms)
    • Voltage: 110V-260V +/- 2%rdg +/- 4dgt
  9. Acer Aspire Lite Laptop (Laptop)
    Mulai

    Rp6.099.900

    Acer Aspire Lite Laptop (Laptop)
    atribut:
    • Processor: Intel® N100 Processor (4 Cores, 3.4 GHz)
    • Storage (Gb): 512 SSD NVMe
    • Graphics: Intel UHD Graphics
    • Screen Size (inch): 14
    • Screen Mode: WUXGA
    • Display Screen Technology: IPS, Acer ComfyView
    • Memory (GB): 8 DDR5 Memory (Upgradeable up to 16)
    • OS: Windows 11 Home
    • Screen Resolution: 1920x1200
  10. FLUKE Multifunctional Process Calibrator
    Mulai

    Rp119.999.900

    FLUKE Multifunctional Process Calibrator
    atribut:
    • Accuracy: [Basic generated DC Voltage] 0.02%+2, [Basic generated DC Current] 0.02%+2, [DC Voltage] ±(1%+5 counts), [Resistance] ±(1%+5 counts)
    • Basic Accuracy: [DC Voltage] 0.02%+2, [DC Current] 0.02%+2, [Resistance] Measurement 4-wire system (3-wire system) = 0.1/0.5/1(0.15/1.0/1.5)Ω, Source = 0.15 or 0.1 /0.5/1Ω
    • Battery: 4 AA alkaline batteries (25 hours, 12 hours with 12mA 500Ω load)
    • DC Voltage: 90.00mV/20.000V (lower display)/30.000V (upper display)
    • DC Voltage (mV/V): 100.00/10.000
    • DC current (mA): 24.000
    • Dimensions (mm): 200x96x47
    • Included Accessories: TL75 Test Lead Red Black, AC175 Alligator Clip Red Black, Stackable Alligator Clip Test Lead
    • Inrush Current (ms): 100 (effective value)
    • Probe: Sold separately
    • Resistance: Measurement = 0 to 400/400 to 1.5k/1.5k to 3.2kΩ, Source = 15.0 to 400.0/400 to 1500/1500 to 3200Ω
  11. MASTECH Voltage Calibrator
    Mulai

    Rp8.299.900

    MASTECH Voltage Calibrator
    atribut:
    • Power Supply: 1x9V 6LR61 Battery
    • Dimensions (mm): 190x89x42
    • Certificate: CE/ETL/RoHs
  12. FLUKE Temperature Calibrator
    Mulai

    Rp99.999.900

    FLUKE Temperature Calibrator
    Deskripsi:
    Fluke 724 Merupakan kalibrator suhu yang kuat namun mudah digunakan yang menghasilkan dan mengukur 10 jenis termokopel, dan 7 jenis RTD, plus volt dan ohm. Ini juga mengukur mA sambil secara bersamaan memasok daya loop ke pemancar. Gunakan untuk menguji dan mengkalibrasi hampir semua instrumen suhu, jadi Anda hanya perlu satu alat untuk menguji secara ahli semua sensor suhu dan pemancar di pabrik Anda.Fluke 724 bahkan menangani sirkuit RTD berdenyut berkecepatan tinggi dan menyediakan daya loop. Tampilan pengukur/sumber garis ganda memungkinkan Anda mengukur suhu dan melihat arus loop secara bersamaan. Dan dengan kontrol "tanpa menu" yang sederhana, Anda dapat menyelesaikan semua pengujian dengan lebih cepat. Baik Anda melakukan pengujian linieritas cepat menggunakan fungsi langkah 25% dan 100%, atau melakukan pengujian jarak jauh menggunakan otomatis fitur step atau auto ramp Fluke 724 akan membantu Anda menyelesaikan pekerjaan.
    atribut:
    • Battery: Four AA alkaline batteries
    • Battery Life (hour): 25 typically
    • Storage Temperature (°C): -20 to 71
    • Size (mm): 96x200x47
    • Safety Rating: CSA C22.2 No. 1010.1:1992
    • EMC: EN50082-1:1992 and EN55022:1994 Class B
    • Loop Power Function Accuracy: 0.1
    • Loop Power Function Maximum Current (mA): 22, short circuit protected
    • Loop Power Function Voltage (V): 24
    • Operating Temperature (°C): -10 to 55
    • Ramps: Slow ramp, Fast ramp, 25% step-ramp
    • Ramps Source Functions: Voltage, current, resistance, frequency, temperature
    • Shock and Vibration: Random, 2G, 5-500Hz
    • Steps: 25% of range, 100% of range
    • Steps Source Functions: Voltage, current, resistance, frequency, temperature
  13. FLUKE Processmeter B
    Mulai

    Rp39.999.900

    FLUKE Processmeter B
    Deskripsi:
    The Fluke 787B ProcessMeter doubles troubleshooting capabilities by combining the power of a safety rated digital multimeter and mA loop calibrator into a single, compact test tool. Based on the trusted measurement capabilities of the Fluke 87 DMM, the 787B adds the ability to measure, source and simulate mA with the accuracy and resolution you would expect from a Fluke mA loop calibrator, giving you the ideal tool for troubleshooting and calibrating current loop applications. With Fluke Connect mobile app and desktop software compatibility technicians can wirelessly monitor, log, and share data from the field with their team anytime, from anywhere*. *Requires Fluke IR3000FC module (not included). Not all models are available in all countries. Check with your local Fluke representative.
    atribut:
    • Frequency Measurement (kHz): 20
    • Battery: Four AA alkaline batteries
    • Vibration: Random, 2 g, 5-500 Hz
    • Safety: IEC61010-1, Pollution Degree 2/IEC61010-2-033, CAT IV 600 V/CAT III 1000 V
    • Battery Life (hour): 140 typical (measurement), 10 typical (sourcing 12mA)
  14. FLUKE FLUKE-715 Unbeatable Voltage/Current Calibrator Series
    Mulai

    Rp58.999.900

    FLUKE FLUKE-715 Unbeatable Voltage/Current Calibrator Series
    Deskripsi:
    All models are equipped with a "current simulation" function that takes in a signal from an external power supply and sends 4-20 mA to the loop. Quickly and easily check linearity in 25% steps. 24 V loop supply with mA measurement. High accuracy, high resolution current Capable of generating voltage measurementsUnbeatable voltage/current calibrator series
    atribut:
    • Accuracy: [Generated DC voltage basics] 0.015%+2/0.01%+2, [Generated DC current basics] 0.01%+2
    • Basic Accuracy: [DC voltage] 0.015%+2/0.01%+2, [DC current] 0.01%+2
    • DC Voltage: 200.00mV/25.000V
    • DC Voltage (V): 200.00mV/20.000
    • DC Vurrent: 24.000mA
    • DC current (mA): 24
    • Dimensions (mm): 201x98x52
    • Function: (HART resistance)O, Simulation mode (24V external power supply)
    • Included Accessories: TL75 test lead red black/AC175 alligator clip red black
    • Warranty Period: 3 years
  15. Nexcope Microscope Binocular (Mikroskop Binokular)
    Mulai

    Rp6.799.900

    Nexcope Microscope Binocular (Mikroskop Binokular)
    atribut:
    • Objective: Achromatic Objective 4X, 10X, 40X, 100X
    • Stage: Double Layers Mechanical Stage 140X140mm/75X50mm
    • Nose Piece: 4-Hole
  16. Non Brand Process Calibrator Signal Generator
    Mulai

    Rp4.099.900

    Non Brand Process Calibrator Signal Generator
    Deskripsi:
    Dapat berfungsi sebagai Multimeter, Source Calibrator atau Signal Generator: - DC V/mV - DC mA - Ohm - Thermocouple Type K, R, S, B, E, J, T, N - RTD PT-100, CU-50 - 24 VDC
  17. Extech Thermocouple Digital Thermometer (Pendeteksi Suhu)
    Mulai

    Rp15.999.900

    Extech Thermocouple Digital Thermometer (Pendeteksi Suhu)
    Deskripsi:
    - Records data on an SD card in Excel format- Offset adjustment used for zero function to make relative measurements.- Records readings with real date and time stamp.- Min/Max, Data Hold, Auto Power Off.
    atribut:
    • Accuracy (%): ±0.4% +1.8°F/1°C (Types J, K, E, T, Pt100) ±0.5% +2°F/1°C (Types R, S)
    • Thermocouple: K,E,J,R,S,T
    • Temperature Range (°C): -200 to 850
    • Dimensions (mm): 182x73x4735
    • Memory Capacity : 20M data records using a 2G SD card
    • Power: 6 x AA (1.5V) batteries
    • Resolution (°): 0.1/1
  18. FLUKE Loop Calibrator
    Mulai

    Rp35.999.900

    FLUKE Loop Calibrator
    Deskripsi:
    The Fluke 705 is a cost-effective, integrated solution for calibration, repair and maintenance of milliamp loops. It features a large display and simple, pushbutton interface for ease of use. Plus, it offers the other capabilities you need most to calibrate mA loops including:mA sourcing, simulation and measurement0.02% accuracy and 0.001 mA resolutionSimultaneous mA and % of span displaySelectable step or ramp outputs24 V Loop supply with mA measure0-28 VDC measurement to check Loop VoltageEasy battery exchange without opening the caseIncludes “span check” for fast confirmation of zero and span.Provides selectable slow ramp, fast ramp, and step to provide smooth outputs for valve slewing and loop functional tests.Includes a 24 volt internal loop supply, so you can power and read a transmitter at the same time without a DMM.Runs on a single 9 V battery that is easily changed without breaking the calibration sealOffers 0 - 20 mA or 4 - 20 mA default start up modesComes with a protective yellow holster with test lead storage and a three year warranty
  19. Hikari Polystyrene Sheet
    Rating:
    100% of 100
    (1)
    Mulai

    Rp39.900

  20. Chauvin Arnoux Current & Voltage Calibrator
    Mulai

    Rp34.999.900

    Chauvin Arnoux Current & Voltage Calibrator
    Deskripsi:
    Chauvin Arnoux Calibrators CA1621, CA1623 & CA1631These compact, robust, easy-to-handle calibrators have large LCD screens and are suitable for use in highly diverse on-site conditions. They can calibrate an instrument in its operating environment and without removing it from the process. The principal functions are simulation and measurement. They simulate a signal or generate a quantity with precisely-defined values, for applying upstream of the measurement chain, and measure the signal. The CA1621, CA1623 & CA1631 calibrators are designed to accurately measure, generate or simulate all the low-level signals encountered in industry. Applications include maintenance operations, commissioning, verification, on-line calibration and adjustment and testing of measurement lines.Instruments for use in developing and verifying measurement chains.Supplied with: Test wires (2 pairs), crocodile clip, 6AAA 1.5V batteries (6), operating manual in 5 languages, carrying case
    atribut:
    • Absolute Maximum Current Measurement (mA): 24
    • Absolute Maximum Voltage Measurement (V): 20 dc
    • Battery Type: AAA
    • Best Accuracy: ±0.015 %
    • Dimensions (mm): 205x98x46
    • Height (mm): 45
    • Length (mm): 205
    • Manufacture Part Number: P01654402
    • Maximum Operating Temperature (°C): +55
    • Maximum Source Current (mA): 24
    • Maximum Source Voltage: 0 mA, 20 V
    • Minimum Operating Temperature (°C): -10
    • Minimum Source Current (mA): 0 (Zero)
    • Minimum Source Voltage (V): 0 (Zero)
    • Power Source: Battery, Mains
    • Width (mm): 97
Daftar Harga loop calibrator Terbaru November 2026
Extech Handheld Loop and Process CalibratorRp9.999.900
CONSTANT Loop CalibratorRp10.999.900
FLUKE Precision Loop CalibratorRp11.999.900
Duoyi Digital Insulation Earth Resistance TesterRp1.399.900
FLUKE Volt/Ma CalibratorRp53.999.900
Harris Gas Regulator (Regulator Gas)Rp5.699.900
UNI-T Single Function Loop Calibrator (Kalibrator Loop)Rp7.499.900
KYORITSU LOOP/PFC/PSC TestersRp8.899.900
Acer Aspire Lite Laptop (Laptop)Rp6.099.900
FLUKE Multifunctional Process CalibratorRp119.999.900

Data diperbarui pada 23/11/2026 (Harga belum termasuk PPN)